- SNW Series Adapter Sleeve
- 4 1/4" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Mating Lockwasher | W24 |
| Locking Device | W24 |
| Bearing Series | 223, 232 |
| Threads per Inch | 12 |
| Shaft Dia. | 4 1/4 in |
| Lock Nut | AN24 |
| Weight | 7.03 LB |

