- SNW Series Adapter Sleeve
- 1 11/16" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Mating Lockwasher | W11 |
| Lock Nut | N10 |
| Bearing Series | 12, 13, 213, 222 |
| Shaft Dia. | 1 11/16 in |
| Locking Device | W11 |
| Threads per Inch | 18 |
| Weight | 0.77 LB |

