Skip to content Skip to navigation menu
Standard LocknutSNW117X2 7/8

SNW117X2 7/8

SNW Series Adapter Sleeve
Item #104670437
  • SNW Series Adapter Sleeve
  • 2 7/8 in. Shaft Size
Standard LocknutSNW117X2 7/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNW Series Adapter Sleeve
  • 2 7/8 in. Shaft Size
Threads per Inch 12
Shaft Dia. 2.875 in
Mating Lockwasher W17
Lock Nut AN17
Weight 3.0 LB
EAN or UPC 757533071204
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison