- SNW Series Adapter Sleeve
- 2 3/4" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Threads per Inch | 12 |
| Lock Nut | AN16 |
| Bearing Series | 223, 23 |
| Mating Lockwasher | W16 |
| Locking Device | W16 |
| Shaft Dia. | 2 3/4 in |
| Weight | 2.82 LB |

