- SNW Series Adapter Sleeve
- 2 7/16" Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Locking Device | W15 |
| Bearing Series | 223, 23 |
| Shaft Dia. | 2 7/16 in |
| Oil Hole | w/o Oil Hole |
| Series | SNW-115 |
| Lock Nut | AN15 |
| Mating Lockwasher | W15 |
| Threads per Inch | 12 |
| Weight | 2.32 LB |

