Skip to content Skip to navigation menu
Standard LocknutSNW10X1 9/16

SNW10X1 9/16

SNW Series Adapter Sleeve
Item #104670839
  • SNW Series Adapter Sleeve
  • 1 9/16 in. Shaft Size
Standard LocknutSNW10X1 9/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNW Series Adapter Sleeve
  • 1 9/16 in. Shaft Size
Mating Lockwasher W10
Threads per Inch 18
Lock Nut N10
Shaft Dia. 1.5625 in
Weight 0.75 LB
EAN or UPC 757533071181
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison