- SNW Series Adapter Sleeve
- 3 5/16 in. Shaft Size
description
- The individual locknut (ex.: N10 or AN15) and lock washer (ex.: W10) components are also available from Standard Locknut.
| Locking Device | W07 |
| Mating Lockwasher | W07 |
| Threads per Inch | 18 |
| Bearing Series | 12, 13, 222 |
| Shaft Dia. | 1 in |
| Lock Nut | N07 |
| Weight | 0.32 LB |

