- SNS Series Right Hand Precision Locknut
- 303 Stainless Steel
- Self-Locking
- M100 Thread
- 12 Threads per Inch
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Shaft Dia. | 100 mm |
| Thread Pitch | N/A |
| Grade | Precision |
| Thickness | 0.75 in |
| Max. Face Runout | 0.004 in |
| Right / Left Hand | Right Hand |
| Locking Type | Self-Locking |
| Slot Width [Min] | 0.36 in |
| Material | 303 Stainless Steel |
| O.D. | 5.1875 in |
| Threads per Inch | 12 |
| Lockwasher Series | N/A |
| Locknut Series | SNS Series |
| Thread Size | M100 |
| Face Diameter | 4.813 in |
| Weight | 1.75 LB |
| EAN or UPC | 737533055633 |

