- SNS Series Right Hand Precision Locknut
- 303 Stainless Steel
- Self-Locking
- M70 Thread
- 18 Threads per Inch
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Slot Width [Min] | 0.24 in |
| Thread Size | M70 |
| Grade | Precision |
| Max. Face Runout | 0.004 in |
| Shaft Dia. | 70 mm |
| Lockwasher Series | N/A |
| O.D. | 3.625 in |
| Locking Type | Self-Locking |
| Locknut Series | SNS Series |
| Material | 303 Stainless Steel |
| Right / Left Hand | Right Hand |
| Thickness | 0.625 in |
| Face Diameter | 3.313 in |
| Threads per Inch | 18 |
| Thread Pitch | N/A |
| Weight | 0.64 LB |

