- SNS Series Right Hand Precision Locknut
- 303 Stainless Steel
- Self-Locking
- M45 Thread
- 18 Threads per Inch
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Locknut Series | SNS Series |
| Material | 303 Stainless Steel |
| Threads per Inch | 18 |
| Locking Type | Self-Locking |
| Thread Pitch | N/A |
| Grade | Precision |
| Face Diameter | 2.281 in |
| Right / Left Hand | Right Hand |
| Lockwasher Series | N/A |
| Thread Size | M45 |
| O.D. | 2.536 in |
| Slot Width [Min] | 0.24 in |
| Max. Face Runout | 0.004 in |
| Thickness | 0.5 in |
| Shaft Dia. | 45 mm |
| Weight | 0.29 LB |
| EAN or UPC | 737533055589 |

