- SNS Series Right Hand Precision Locknut
- 303 Stainless Steel
- Self-Locking
- M40 Thread
- 18 Threads per Inch
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Shaft Dia. | 40 mm |
| Locknut Series | SNS Series |
| Thread Size | M40 |
| Grade | Precision |
| Locking Type | Self-Locking |
| Thickness | 0.5 in |
| Face Diameter | 2 in |
| Max. Face Runout | 0.004 in |
| Lockwasher Series | N/A |
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 0.24 in |
| Thread Pitch | N/A |
| Material | 303 Stainless Steel |
| O.D. | 2.255 in |
| Threads per Inch | 18 |
| Weight | 0.22 LB |
| EAN or UPC | 737533055596 |

