- SNS Series Right Hand Precision Locknut
- 303 Stainless Steel
- Self-Locking
- M12 Thread
- 32 Threads per Inch
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Locking Type | Self-Locking |
| Threads per Inch | 32 |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 12 mm |
| Thread Pitch | N/A |
| Locknut Series | SNS Series |
| Face Diameter | 0.719 in |
| Thread Size | M12 |
| Material | 303 Stainless Steel |
| Grade | Precision |
| O.D. | 0.875 in |
| Thickness | 0.369 in |
| Lockwasher Series | N/A |
| Slot Width [Min] | 0.12 in |
| Max. Face Runout | 0.002 in |
| Weight | 0.03 LB |

