- SN Series Left Hand Precision Locknut
- Steel
- Self-Locking
- M65 Thread
- 18 Threads per Inch
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Shaft Dia. | 65 mm |
| Lockwasher Series | N/A |
| Right / Left Hand | Left Hand |
| Thread Size | M65 |
| Threads per Inch | 18 |
| O.D. | 3.375 in |
| Thickness | 0.625 in |
| Thread Pitch | N/A |
| Locking Type | Self-Locking |
| Material | Steel |
| Grade | Precision |
| Face Diameter | 3.063 in |
| Locknut Series | SN Series |
| Max. Face Runout | 0.004 in |
| Slot Width [Min] | 0.24 in |
| Weight | 0.55 LB |
| EAN or UPC | 737533054759 |

