- SN Series Left Hand Precision Locknut
- Steel
- Self-Locking
- M12 Thread
- 32 Threads per Inch
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Locknut Series | SN Series |
| Grade | Precision |
| Thread Size | M12 |
| Threads per Inch | 32 |
| Max. Face Runout | 0.002 in |
| Slot Width [Min] | 0.12 in |
| Thickness | 0.369 in |
| Thread Pitch | N/A |
| Shaft Dia. | 12 mm |
| Right / Left Hand | Left Hand |
| Locking Type | Self-Locking |
| Material | Steel |
| O.D. | 0.875 in |
| Lockwasher Series | N/A |
| Face Diameter | 0.719 in |
| Weight | 0.03 LB |
| EAN or UPC | 737533054568 |

