- SNI Series Right Hand Precision Locknut
- 303 Stainless Steel
- Self-Locking
- M90 Thread
- 16 Threads per Inch
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Thread Pitch | N/A |
| Grade | Precision |
| Locknut Series | SNI Series |
| Shaft Dia. | 90 mm |
| Thickness | 0.6875 in |
| Material | 303 Stainless Steel |
| Slot Width [Min] | 0.36 in |
| Lockwasher Series | N/A |
| Right / Left Hand | Right Hand |
| Face Diameter | 4.281 in |
| Thread Size | M90 |
| Threads per Inch | 16 |
| Max. Face Runout | 0.004 in |
| O.D. | 4.65625 in |
| Locking Type | Self-Locking |
| Weight | 1.323 LB |
| EAN or UPC | 737533054582 |

