Skip to content Skip to navigation menu
SN-00 Series Locknut

SNI16

SN-00 Series Locknut
Item #102193952
  • SNI Series Right Hand Precision Locknut
  • 303 Stainless Steel
  • Self-Locking
  • M80 Thread
  • 16 Threads per Inch
SN-00 Series Locknut
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNI Series Right Hand Precision Locknut
  • 303 Stainless Steel
  • Self-Locking
  • M80 Thread
  • 16 Threads per Inch

description

  • Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
Right / Left Hand Right Hand
Grade Precision
Threads per Inch 16
Slot Width [Min] 0.36 in
Locknut Series SNI Series
Thread Pitch N/A
Shaft Dia. 80 mm
Material 303 Stainless Steel
Lockwasher Series N/A
Face Diameter 3.844 in
Thickness 0.59375 in
Max. Face Runout 0.004 in
Locking Type Self-Locking
O.D. 4.161 in
Thread Size M80
Weight 1.0 LB
EAN or UPC 737533054599
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison