- SNH Series Right Hand Precision Locknut
- Steel, High Temperature
- Self-Locking
- M110 Thread
- 12 Threads per Inch
description
- Designed to accommodate for a high temperature, self-locking feature. Can be used in applications up to 350 °F.
| Lockwasher Series | N/A |
| Thickness | 0.78125 in |
| Right / Left Hand | Right Hand |
| Grade | Precision |
| Material | Steel, High Temperature |
| Slot Width [Min] | 0.485 in |
| Face Diameter | 5.281 in |
| Locking Type | Self-Locking |
| O.D. | 5.71875 in |
| Shaft Dia. | 110 mm |
| Thread Size | M110 |
| Threads per Inch | 12 |
| Max. Face Runout | N/A |
| Locknut Series | SNH Series |
| Thread Pitch | N/A |
| Weight | 2.268 LB |
| EAN or UPC | 737533055107 |

