Skip to content Skip to navigation menu
SNH-00 Series Locknut

SNH12

SNH-00 Series Locknut
Item #102196511
  • SNH Series Right Hand Precision Locknut
  • Steel, High Temperature
  • Self-Locking
  • M60 Thread
  • 18 Threads per Inch
SNH-00 Series Locknut
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNH Series Right Hand Precision Locknut
  • Steel, High Temperature
  • Self-Locking
  • M60 Thread
  • 18 Threads per Inch

description

  • Designed to accommodate for a high temperature, self-locking feature. Can be used in applications up to 350 °F.
Max. Face Runout N/A
Grade Precision
Locknut Series SNH Series
Lockwasher Series N/A
Shaft Dia. 60 mm
Material Steel, High Temperature
Face Diameter 2.844 in
Thread Size M60
O.D. 3.15625 in
Threads per Inch 18
Thread Pitch N/A
Thickness 0.53125 in
Slot Width [Min] 0.24 in
Locking Type Self-Locking
Right / Left Hand Right Hand
Weight 0.479 LB
EAN or UPC 737533054889
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison