- SNH Series Right Hand Precision Locknut
- Steel, High Temperature
- Self-Locking
- M55 Thread
- 18 Threads per Inch
description
- Designed to accommodate for a high temperature, self-locking feature. Can be used in applications up to 350 °F.
| O.D. | 2.96875 in |
| Material | Steel, High Temperature |
| Thickness | 0.5 in |
| Thread Pitch | N/A |
| Grade | Precision |
| Shaft Dia. | 55 mm |
| Locknut Series | SNH Series |
| Lockwasher Series | N/A |
| Right / Left Hand | Right Hand |
| Face Diameter | 2.656 in |
| Thread Size | M55 |
| Locking Type | Self-Locking |
| Max. Face Runout | N/A |
| Threads per Inch | 18 |
| Slot Width [Min] | 0.24 in |
| Weight | 0.416 LB |
| EAN or UPC | 737533054896 |

