- SN Series Right Hand Precision Locknut
- Steel
- Self-Locking
- M150 Thread
- 12 Threads per Inch
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Shaft Dia. | 150 mm |
| O.D. | 7.6875 in |
| Thickness | 0.96875 in |
| Right / Left Hand | Right Hand |
| Locking Type | Self-Locking |
| Threads per Inch | 12 |
| Slot Width [Min] | 0.61 in |
| Grade | Precision |
| Max. Face Runout | 0.006 in |
| Thread Pitch | N/A |
| Face Diameter | 7.063 in |
| Lockwasher Series | N/A |
| Thread Size | M150 |
| Locknut Series | SN Series |
| Material | Steel |
| Weight | 4.818 LB |
| EAN or UPC | 737533056661 |

