- SN Series Right Hand Precision Locknut
- Steel
- Self-Locking
- M120 Thread
- 12 Threads per Inch
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Thread Size | M120 |
| Right / Left Hand | Right Hand |
| Thickness | 0.8125 in |
| Slot Width [Min] | 0.485 in |
| Thread Pitch | N/A |
| Lockwasher Series | N/A |
| Shaft Dia. | 120 mm |
| Locking Type | Self-Locking |
| Grade | Precision |
| Material | Steel |
| Threads per Inch | 12 |
| Locknut Series | SN Series |
| O.D. | 6.125 in |
| Face Diameter | 5.688 in |
| Max. Face Runout | 0.006 in |
| Weight | 2.591 LB |
| EAN or UPC | 737533056692 |

