- SN Series Right Hand Precision Locknut
- Steel
- Self-Locking
- 1 5/16-18 Thread
description
- Designed with a self-locking feature used to eliminate the lockwasher and the keyway in the shaft.
| Thickness | 0.488 in |
| Material | Steel |
| Shaft Dia. | 1.3125 in |
| Right / Left Hand | Right Hand |
| Grade | Precision |
| Locknut Series | SN Series |
| O.D. | 2.0625 in |
| Locking Type | Self-Locking |
| Max. Face Runout | 0.002 in |
| Thread Size | 1 5/16 |
| Thread Pitch | N/A |
| Threads per Inch | 18 |
| Lockwasher Series | N/A |
| Weight | 0.2 LB |
| EAN or UPC | 737533056999 |

