- Right Hand Locknut
- Steel
- 170 mm Shaft Diameter
- M170X3 Threads
- Standard Grade
| Locknut Series | SM Series |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Thickness | 26 mm |
| Thread Size | M170 |
| Thread Pitch | 3 mm |
| Mating Lockwasher | MB34 |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| O.D. | 220 mm |
| Shaft Dia. | 170 mm |
| Weight | 7.0 LB |
| EAN or UPC | 737533056869 |

