Skip to content Skip to navigation menu
Standard LocknutSM32

SM32

Locknut
Item #102197334
  • Right Hand Locknut
  • Steel
  • 160 mm Shaft Diameter
  • M160X3 Threads
  • Standard Grade
Standard LocknutSM32
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Hand Locknut
  • Steel
  • 160 mm Shaft Diameter
  • M160X3 Threads
  • Standard Grade
Thread Size M160
Thickness 25 mm
Mating Lockwasher MB32
Grade Standard
O.D. 210 mm
Material Steel
Shaft Dia. 160 mm
Locknut Series SM Series
Thread Pitch 3 mm
Right / Left Hand Right Hand
Locking Type Not Self-Locking
Weight 6.0 LB
EAN or UPC 737533056883
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison