- Right Hand Locknut
- Steel
- 140 mm Shaft Diameter
- M140X2 Threads
- Standard Grade
| Thread Pitch | 2 mm |
| Shaft Dia. | 140 mm |
| Material | Steel |
| Thickness | 22 mm |
| Locknut Series | SM Series |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Mating Lockwasher | MB28 |
| Thread Size | M140 |
| O.D. | 180 mm |
| Weight | 4.5 LB |
| EAN or UPC | 737533056760 |

