- Right Hand Locknut
- Steel
- 120 mm Shaft Diameter
- M120X2 Threads
- Standard Grade
| Mating Lockwasher | MB24 |
| Thickness | 20 mm |
| Thread Size | M120 |
| Thread Pitch | 2 mm |
| Material | Steel |
| Shaft Dia. | 120 mm |
| Locknut Series | SM Series |
| O.D. | 155 mm |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Weight | 2.75 LB |
| EAN or UPC | 737533056128 |

