- Right Hand Locknut
- Steel
- 110 mm Shaft Diameter
- M110X2 Threads
- Standard Grade
| Grade | Standard |
| Thickness | 19 mm |
| Thread Size | M110 |
| Locknut Series | SM Series |
| Shaft Dia. | 110 mm |
| O.D. | 145 mm |
| Right / Left Hand | Right Hand |
| Thread Pitch | 2 mm |
| Mating Lockwasher | MB22 |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Weight | 2.5 LB |
| EAN or UPC | 737533056425 |

