- Right Hand Locknut
- Steel
- 100 mm Shaft Diameter
- M100X2 Threads
- Standard Grade
| Thread Pitch | 2 mm |
| Material | Steel |
| Locking Type | Not Self-Locking |
| Thread Size | M100 |
| Locknut Series | SM Series |
| Grade | Standard |
| O.D. | 130 mm |
| Right / Left Hand | Right Hand |
| Mating Lockwasher | MB20 |
| Shaft Dia. | 100 mm |
| Thickness | 18 mm |
| Weight | 2.0 LB |
| EAN or UPC | 737533055992 |

