- Right Hand Locknut
- Steel
- 80 mm Shaft Diameter
- M80X2 Threads
- Standard Grade
| Thread Pitch | 2 mm |
| Material | Steel |
| Grade | Standard |
| Shaft Dia. | 80 mm |
| Thread Size | M80 |
| Right / Left Hand | Right Hand |
| O.D. | 105 mm |
| Mating Lockwasher | MB16 |
| Locking Type | Not Self-Locking |
| Locknut Series | SM Series |
| Thickness | 15 mm |
| Weight | 1.0 LB |
| EAN or UPC | 737533055978 |

