- Right Hand Locknut
- Steel
- 55 mm Shaft Diameter
- M55X2 Threads
- Standard Grade
| Locking Type | Not Self-Locking |
| Right / Left Hand | Right Hand |
| O.D. | 75 mm |
| Thickness | 11 mm |
| Mating Lockwasher | MB11 |
| Locknut Series | SM Series |
| Material | Steel |
| Thread Pitch | 2 mm |
| Thread Size | M55 |
| Grade | Standard |
| Shaft Dia. | 55 mm |
| Weight | 0.43 LB |
| EAN or UPC | 737533056098 |

