- Right Hand Locknut
- Steel
- 50 mm Shaft Diameter
- M50X1.5 Threads
- Standard Grade
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Thread Size | M50 |
| Thickness | 11 mm |
| Thread Pitch | 1.5 mm |
| Mating Lockwasher | MB10 |
| O.D. | 70 mm |
| Locknut Series | SM Series |
| Grade | Standard |
| Material | Steel |
| Shaft Dia. | 50 mm |
| Weight | 0.33 LB |
| EAN or UPC | 737533056043 |

