- Right Hand Locknut
- Steel
- 45 mm Shaft Diameter
- M45X1.5 Threads
- Standard Grade
| Thickness | 10 mm |
| Mating Lockwasher | MB9 |
| Thread Pitch | 1.5 mm |
| Material | Steel |
| O.D. | 65 mm |
| Shaft Dia. | 45 mm |
| Locknut Series | SM Series |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Thread Size | M45 |
| Weight | 0.31 LB |
| EAN or UPC | 737533055954 |

