- Right Hand Locknut
- Steel
- 35 mm Shaft Diameter
- M35X1.5 Threads
- Standard Grade
| Thread Pitch | 1.5 mm |
| O.D. | 52 mm |
| Thickness | 8 mm |
| Face Diameter | 1.813 in |
| Thread Size | M35 |
| Max. Face Runout | 0.004 in |
| Locknut Series | SM Series |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Shaft Dia. | 35 mm |
| Mating Lockwasher | MB7 |
| Slot Width [Min] | 0.178 in |
| Weight | 0.22 LB |
| EAN or UPC | 737533055947 |

