- Right Hand Locknut
- Steel
- 25 mm Shaft Diameter
- M25X1.5 Threads
- Standard Grade
| Grade | Standard |
| Thickness | 7 mm |
| Thread Size | M25 |
| Shaft Dia. | 25 mm |
| O.D. | 38 mm |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Locknut Series | SM Series |
| Thread Pitch | 1.5 mm |
| Mating Lockwasher | MB5 |
| Weight | 0.09 LB |
| EAN or UPC | 737533055848 |

