- Right Hand Locknut
- Steel
- 10 mm Shaft Diameter
- M10X0.75 Threads
- Standard Grade
| Locking Type | Not Self-Locking |
| Mating Lockwasher | MB0 |
| Thread Size | M10 |
| Material | Steel |
| Thread Pitch | 0.75 mm |
| Shaft Dia. | 10 mm |
| Right / Left Hand | Right Hand |
| O.D. | 18 mm |
| Locknut Series | SM Series |
| Grade | Standard |
| Thickness | 4 mm |
| Weight | 0.01 LB |
| EAN or UPC | 737533055893 |

