- PRT Series Right Hand Precision Locknut
- Steel
- Not Self-Locking
- M75 Thread
- 12 Threads per Inch
description
- Designed to accommodate for limited space application where high precision is required.
| Locking Type | Not Self-Locking |
| Max. Face Runout | 0.001 in |
| Thread Pitch | N/A |
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 0.36 in |
| O.D. | 3.693 in |
| Threads per Inch | 12 |
| Locknut Series | PRT Series |
| Thread Size | M75 |
| Material | Steel |
| Grade | Precision |
| Thickness | 0.34375 in |
| Face Diameter | 3 3/8 in |
| Shaft Dia. | 75 mm |
| Lockwasher Series | PRWT Series |
| Weight | 0.338 LB |
| EAN or UPC | 737533013442 |

