- PRT Series Right Hand Precision Locknut
- Steel
- Not Self-Locking
- M65 Thread
- 18 Threads per Inch
description
- Designed to accommodate for limited space application where high precision is required.
| O.D. | 3.13 in |
| Max. Face Runout | 0.001 in |
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 0.24 in |
| Lockwasher Series | PRWT Series |
| Locknut Series | PRT Series |
| Threads per Inch | 18 |
| Right / Left Hand | Right Hand |
| Thickness | 0.34375 in |
| Face Diameter | 2 7/8 in |
| Grade | Precision |
| Thread Pitch | N/A |
| Material | Steel |
| Thread Size | M65 |
| Shaft Dia. | 65 mm |
| Weight | 0.229 LB |
| EAN or UPC | 737533013428 |

