- PRT Series Right Hand Precision Locknut
- Steel
- Not Self-Locking
- M45 Thread
- 18 Threads per Inch
description
- Designed to accommodate for limited space application where high precision is required.
| Max. Face Runout | 0.001 in |
| Thread Size | M45 |
| Shaft Dia. | 45 mm |
| Locknut Series | PRT Series |
| Thread Pitch | N/A |
| Locking Type | Not Self-Locking |
| Thickness | 0.291 in |
| Material | Steel |
| Threads per Inch | 18 |
| Slot Width [Min] | 0.24 in |
| Face Diameter | 2.062 in |
| Grade | Precision |
| Right / Left Hand | Right Hand |
| O.D. | 2.317 in |
| Lockwasher Series | PRWT Series |
| Weight | 0.122 LB |
| EAN or UPC | 737533013381 |

