- PRT Series Right Hand Precision Locknut
- Steel
- Not Self-Locking
- M30 Thread
- 18 Threads per Inch
description
- Designed to accommodate for limited space application where high precision is required.
| Locknut Series | PRT Series |
| O.D. | 1.693 in |
| Shaft Dia. | 30 mm |
| Thread Pitch | N/A |
| Thread Size | M30 |
| Lockwasher Series | PRWT Series |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Slot Width [Min] | 0.178 in |
| Thickness | 0.26 in |
| Max. Face Runout | 0.0005 in |
| Grade | Precision |
| Locking Type | Not Self-Locking |
| Face Diameter | 1.438 in |
| Threads per Inch | 18 |
| Weight | 0.07 LB |
| EAN or UPC | 737533013350 |

