- PRT Series Right Hand Precision Locknut
- Steel
- Not Self-Locking
- M20 Thread
- 32 Threads per Inch
description
- Designed to accommodate for limited space application where high precision is required.
| Material | Steel |
| Thread Size | M20 |
| Face Diameter | 1 in |
| Threads per Inch | 32 |
| Grade | Precision |
| Lockwasher Series | PRWT Series |
| Shaft Dia. | 20 mm |
| Locking Type | Not Self-Locking |
| Max. Face Runout | 0.0005 in |
| Slot Width [Min] | 0.178 in |
| Locknut Series | PRT Series |
| O.D. | 1.193 in |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Thickness | 0.26 in |
| Weight | 0.038 LB |
| EAN or UPC | 737533013336 |

