- PRT Series Right Hand Precision Locknut
- Steel
- Not Self-Locking
- M15 Thread
- 32 Threads per Inch
description
- Designed to accommodate for limited space application where high precision is required.
| Shaft Dia. | 15 mm |
| Thread Size | M15 |
| Slot Width [Min] | 0.12 in |
| Thickness | 0.21875 in |
| O.D. | 0.943 in |
| Max. Face Runout | 0.0005 in |
| Grade | Precision |
| Material | Steel |
| Face Diameter | 3/4 in |
| Lockwasher Series | PRWT Series |
| Threads per Inch | 32 |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Locknut Series | PRT Series |
| Thread Pitch | N/A |
| Weight | 0.022 LB |
| EAN or UPC | 737533013312 |

