- PRN Series Right Hand Precision Locknut
- Steel
- Not Self-Locking
- M200 Thread
- 8 Threads per Inch
description
- Closer face runout than the standard N/AN series.
| Threads per Inch | 8 |
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 0.735 in |
| Thread Size | M200 |
| Grade | Precision |
| O.D. | 9.84375 in |
| Thickness | 1.1875 in |
| Lockwasher Series | PRW Series |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 200 mm |
| Locknut Series | PRN Series |
| Max. Face Runout | 0.002 in |
| Material | Steel |
| Thread Pitch | N/A |
| Face Diameter | 9.156 in |
| Weight | 8.614 LB |
| EAN or UPC | 737533012964 |

