- PRN Series Right Hand Precision Locknut
- Steel
- Not Self-Locking
- M160 Thread
- 8 Threads per Inch
description
- Closer face runout than the standard N/AN series.
| Thread Pitch | N/A |
| Lockwasher Series | PRW Series |
| Max. Face Runout | 0.002 in |
| O.D. | 8.0625 in |
| Face Diameter | 7.438 in |
| Shaft Dia. | 160 mm |
| Thickness | 1.03125 in |
| Locking Type | Not Self-Locking |
| Thread Size | M160 |
| Locknut Series | PRN Series |
| Material | Steel |
| Grade | Precision |
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 0.61 in |
| Threads per Inch | 8 |
| Weight | 5.379 LB |
| EAN or UPC | 737533012926 |

