
- PRN Series Right Hand Precision Locknut
- Steel
- Not Self-Locking
- M70 Thread
- 18 Threads per Inch
description
- Closer face runout than the standard N/AN series.
Thread Pitch | N/A |
Slot Width [Min] | 0.24 in |
Locking Type | Not Self-Locking |
Threads per Inch | 18 |
Face Diameter | 3.313 in |
Material | Steel |
Thickness | 0.5625 in |
Lockwasher Series | PRW Series |
O.D. | 3.625 in |
Grade | Precision |
Locknut Series | PRN Series |
Shaft Dia. | 70 mm |
Max. Face Runout | 0.001 in |
Right / Left Hand | Right Hand |
Thread Size | M70 |
Weight | 0.655 LB |
EAN or UPC | 737533012797 |
