- PRN Series Right Hand Precision Locknut
- Steel
- Not Self-Locking
- M65 Thread
- 18 Threads per Inch
description
- Closer face runout than the standard N/AN series.
| Face Diameter | 3.063 in |
| Thread Size | M65 |
| Locknut Series | PRN Series |
| Shaft Dia. | 65 mm |
| Thread Pitch | N/A |
| Slot Width [Min] | 0.24 in |
| Max. Face Runout | 0.001 in |
| Locking Type | Not Self-Locking |
| Grade | Precision |
| O.D. | 3.375 in |
| Threads per Inch | 18 |
| Lockwasher Series | PRW Series |
| Right / Left Hand | Right Hand |
| Thickness | 0.5625 in |
| Material | Steel |
| Weight | 0.572 LB |
| EAN or UPC | 737533012780 |

