- PRN Series Right Hand Precision Locknut
- Steel
- Not Self-Locking
- M60 Thread
- 18 Threads per Inch
description
- Closer face runout than the standard N/AN series.
| Material | Steel |
| Thread Pitch | N/A |
| Face Diameter | 2.844 in |
| Grade | Precision |
| Thread Size | M60 |
| Threads per Inch | 18 |
| Lockwasher Series | PRW Series |
| Locknut Series | PRN Series |
| Shaft Dia. | 60 mm |
| Max. Face Runout | 0.001 in |
| O.D. | 3.15625 in |
| Locking Type | Not Self-Locking |
| Right / Left Hand | Right Hand |
| Thickness | 0.53125 in |
| Slot Width [Min] | 0.24 in |
| Weight | 0.479 LB |
| EAN or UPC | 737533012773 |

