- PRN Series Right Hand Precision Locknut
- Steel
- Not Self-Locking
- 1 5/16-18 Thread
description
- Closer face runout than the standard N/AN series.
| Right / Left Hand | Right Hand |
| Thickness | 0.488 in |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Face Diameter | 1.813 in |
| Shaft Dia. | 1.3125 in |
| O.D. | 2.0625 in |
| Slot Width [Min] | 0.178 in |
| Grade | Precision |
| Threads per Inch | 18 |
| Thread Size | 1 5/16 |
| Max. Face Runout | 0.001 in |
| Lockwasher Series | PRW Series |
| Locknut Series | PRN Series |
| Thread Pitch | N/A |
| Weight | 0.24 LB |
| EAN or UPC | 737533017532 |

