
- PRL Series Left Hand Precision Locknut
- Steel
- Not Self-Locking
- M120 Thread
- 12 Threads per Inch
description
- Closer face runout than the standard N/AN series.
Max. Face Runout | 0.002 in |
O.D. | 6.125 in |
Material | Steel |
Locknut Series | PRL Series |
Thickness | 0.8125 in |
Grade | Precision |
Shaft Dia. | 120 mm |
Right / Left Hand | Left Hand |
Threads per Inch | 12 |
Lockwasher Series | PRW Series |
Face Diameter | 5.688 in |
Locking Type | Not Self-Locking |
Slot Width [Min] | 0.485 in |
Thread Size | M120 |
Thread Pitch | N/A |
Weight | 2.55 LB |
EAN or UPC | 737533013206 |
