- PRL Series Left Hand Precision Locknut
- Steel
- Not Self-Locking
- M105 Thread
- 12 Threads per Inch
description
- Closer face runout than the standard N/AN series.
| Lockwasher Series | PRW Series |
| Max. Face Runout | 0.001 in |
| Right / Left Hand | Left Hand |
| Face Diameter | 5 in |
| Thread Size | M105 |
| Locknut Series | PRL Series |
| Material | Steel |
| O.D. | 5.4375 in |
| Slot Width [Min] | 0.485 in |
| Locking Type | Not Self-Locking |
| Threads per Inch | 12 |
| Grade | Precision |
| Thickness | 0.75 in |
| Shaft Dia. | 105 mm |
| Thread Pitch | N/A |
| Weight | 1.94 LB |
| EAN or UPC | 737533013183 |

