- PRL Series Left Hand Precision Locknut
- Steel
- Not Self-Locking
- M100 Thread
- 12 Threads per Inch
description
- Closer face runout than the standard N/AN series.
| Locknut Series | PRL Series |
| Slot Width [Min] | 0.36 in |
| Grade | Precision |
| Shaft Dia. | 100 mm |
| Thickness | 0.75 in |
| Threads per Inch | 12 |
| Face Diameter | 4.813 in |
| Right / Left Hand | Left Hand |
| Thread Size | M100 |
| Locking Type | Not Self-Locking |
| Lockwasher Series | PRW Series |
| Max. Face Runout | 0.001 in |
| Material | Steel |
| Thread Pitch | N/A |
| O.D. | 5.1875 in |
| Weight | 1.79 LB |
| EAN or UPC | 737533013176 |

